Motion
CY1HT32-800B
CY1H, Magnet Coupled Rodless Cylinderinder
Mi Item #05072220
MFR #CY1HT32-800B
Price$2,425.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY1H, Magnet Coupled Rodless Cylinderinder
Mi Item #05072220
MFR #CY1HT32-800B

Mfr description
CY1HT32-800B PNEU CYLINDER
  • Bore sizes: 10, 15, 20, 25, 32 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 800, 1000, 1200, 1500 mm
  • Minimum operating pressure: 0.2 MPa (29 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,425.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Overall Height
    75 mm
  • Overall Length
    1065 mm
  • Overall Width
    150 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    800 mm

Details

  • Additional Details
    The CY1H high precision Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. It is installed with either a single axis or dual axis internal linear guides to support larger load and moment as well as greater precision than the CY1S or CY1L Series.
  • Adjuster Option
    B (Shock Absorbers (2 pcs))
  • Auto-Switch
    No
  • Body Option
    T (2 Axes)
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cushion Type
    2 PC Shock Absorber
  • Cylinder Style
    Magnetically Coupled
  • Cylinder Suffix
    T32-800B
  • Guide Type
    Linear Guide - Double Axis
  • Magnet
    Magnetic
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    29 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Operating Pressure Range
    29 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetized
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    CY1H32-PS
  • Series
    CY1
  • Stroke Adjuster Type
    B = (Left: Shock Absorber + Adjusting Bolt), (Right: Shock Absorber + Adjusting Bolt)
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)