Motion
DWDCO1/64

DRILL AMERICA
DWDCO1/64

Jobber Length Drill Bit - DWDC Series, 1/64 in, Cobalt High Speed Steel Material, 3/16 in Flute, 118 ° Point Angle, 3/4 in OAL
MI ITEM #05072234
MFR #DWDCO1/64
List Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDCO1/64

Jobber Length Drill Bit - DWDC Series, 1/64 in, Cobalt High Speed Steel Material, 3/16 in Flute, 118 ° Point Angle, 3/4 in OAL
MI ITEM #05072234
MFR #DWDCO1/64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.88/each for your price

Overview

Mfr description
DWDCO1/64 DRILL JOBBERS 1/64 HSS

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Overall Length
  • Point Angle
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/64 in
  • Series
    DWDC
  • Specification
    NAS 907
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text