Motion
D0304-C-S08
Steel
MI ITEM #05072235
MFR #D0304-C-S08
Your Price$3.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel
MI ITEM #05072235
MFR #D0304-C-S08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.36/each(List $3.86)

Overview

Mfr description
S08 MBT CAP (MBT TUBE NUT & INSERT)

Specifications

  • Adapter Type
    Metric Bite Type Plug Insert & Nut
  • End 1 Style
    HEAVY 08MM TUBE OD
  • End 1 Size
    M16X1.5
  • Shape
    STRAIGHT
  • Material
    Steel
  • Seal Material
    NBR
  • Tube Size
    8
  • Fitting Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text