Motion
63198
Screw Machine Length Drill Bit - 13 mm, Carbide Material, 60 mm Flute, 145 ° Point Angle, 109 mm Overall Length
MI ITEM #05072240
MFR #63198
List Price$535.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 13 mm, Carbide Material, 60 mm Flute, 145 ° Point Angle, 109 mm Overall Length
MI ITEM #05072240
MFR #63198

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$535.13/each for your price

Overview

Mfr description
63198 13MM X 14MM SHK. CARBIDE DRILL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    13 mm
  • Flute Length
    60 mm
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    145 °
  • Parabolic Flutes
    No
  • Overall Length
    109 mm
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Manufacturer Upc Number
    691781631981
  • Double Margin
    Double Margin
  • Shank Diameter
    14 mm
  • Shank Length
    45 mm
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    691781631981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought