Overview
Mfr description
CKP1A63-50Y-P74-85GS-X404 CYL, CLAMP
Specifications
- Stroke50
- Maximum Clamping Force1680
- Proof Pressure+1.5
- Locking DirectionUnclamped
- Port Size1
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.05
- SeriesCK1
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data