Motion
4SHDF3
SHD-Series Pneumatic Socket - Aluminum Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #05072600
MFR #4SHDF3
Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHD-Series Pneumatic Socket - Aluminum Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #05072600
MFR #4SHDF3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.26/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    1/2 in
  • Hex
    1.13 in
  • Length
    2.59 in

Details

  • Application
    Pneumatic
  • Body Material
    Aluminum
  • Burst Pressure
    13400 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPT
  • Material
    Aluminum
  • Seal Material
    Buna-N
  • Standard Interchange
    Schrader
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
4SHDF3 VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text