Motion
5001 RS
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 16 mm Width, Single Sealed, Without Snap Ring
MI ITEM #05072615
MFR #5001 RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 16 mm Width, Single Sealed, Without Snap Ring
MI ITEM #05072615
MFR #5001 RS

Mfr description
5001 RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    5001 RS BRG
  • Long Description
    The 5001 RS is a 12 mm bore radial/deep groove ball bearing with a 28 mm OD and 16 mm width, single sealed for long life.
  • Manufacturer Catalog Number
    5001 RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590212934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)