Motion
05059766001

WERA TOOLS
05059766001

Power Screwdriver Bit or Set - Bit Tip Style: Phillips
Mi Item #05072639
MFR #05059766001
Price$6.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WERA TOOLS
05059766001

Power Screwdriver Bit or Set - Bit Tip Style: Phillips
Mi Item #05072639
MFR #05059766001

Mfr description
05059766001 851/4 Z PH 1 X 152 MMBIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.11/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Screw Size
    PH1

Details

  • Bit Tip Style
    Phillips
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)