Motion
61
Keyed Padlock - Shackle Diameter: 3/16 in, Body Material: Brass
Mi Item #05072743
MFR #61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Shackle Diameter: 3/16 in, Body Material: Brass
Mi Item #05072743
MFR #61

Mfr description
06120A2 PADLOCK BRASS 4-PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    1-1/8 in
  • Horizontal Clearance
    5/8 in
  • Shackle Diameter
    3/16 in
  • Vertical Clearance
    2 in

Details

  • Body Material
    Brass
  • Series
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)