1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WORKING CONCEPTS INC
5000
SoftKnees® Kneeling Mat or Pad - 6 in Length, 4 in Width, 1 in Thickness, Foam Rubber Material, Black Color
MI ITEM #
05072750
MFR #
5000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
WORKING CONCEPTS INC 5000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORKING CONCEPTS INC
5000
SoftKnees® Kneeling Mat or Pad - 6 in Length, 4 in Width, 1 in Thickness, Foam Rubber Material, Black Color
MI ITEM #
05072750
MFR #
5000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
5000 POCKET KNEELER 4"X6"
Specifications
Length
6 in
Width
4 in
Product Line
ergoKNEEL
Material
Foam Rubber
Thickness
1 in
Color
Black
Handle Type
Built-In Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data