Motion
5010
SoftKnees® Kneeling Mat or Pad - 21 in Length, 14 in Width, 1 in Thickness, Foam Rubber, Nitrile Material, Black Color
Mi Item #05072751
MFR #5010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SoftKnees® Kneeling Mat or Pad - 21 in Length, 14 in Width, 1 in Thickness, Foam Rubber, Nitrile Material, Black Color
Mi Item #05072751
MFR #5010

Mfr description
5010 MAT, EXTREME STANDING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    21 in
  • Thickness
    1 in
  • Width
    14 in

Details

  • Color
    Black
  • Handle Type
    No Handle
  • Material
    Foam Rubber, Nitrile
  • Product Line
    Extreme Standing Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)