1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WORKING CONCEPTS INC
5040
SoftKnees® Kneeling Mat or Pad - 16 in Length, 8 in Width, 1 in Thickness, Foam Rubber Material, Black Color
MI ITEM #
05072752
MFR #
5040
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
WORKING CONCEPTS INC 5040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORKING CONCEPTS INC
5040
SoftKnees® Kneeling Mat or Pad - 16 in Length, 8 in Width, 1 in Thickness, Foam Rubber Material, Black Color
MI ITEM #
05072752
MFR #
5040
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
5040 MAT, ERGO KNEEL, 8"X16" W/
Specifications
Length
16 in
Width
8 in
Product Line
ergoKNEEL
Material
Foam Rubber
Thickness
1 in
Color
Black
Handle Type
Built-In Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data