1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WORKING CONCEPTS INC
5050
SoftKnees® Kneeling Mat or Pad - 21 in Length, 14 in Width, 1 in Thickness, Foam Rubber Material, Black Color
Mi Item #
05072753
MFR #
5050
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
WORKING CONCEPTS INC 5050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORKING CONCEPTS INC
5050
SoftKnees® Kneeling Mat or Pad - 21 in Length, 14 in Width, 1 in Thickness, Foam Rubber Material, Black Color
Mi Item #
05072753
MFR #
5050
Mfr description
5050 MAT, ERGO KNEEL, 14"X21"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
21 in
Thickness
1 in
Width
14 in
Details
Color
Black
Handle Type
Built-In Handle
Material
Foam Rubber
Product Line
ergoKNEEL
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items