Motion
66243528825

NORTON ABRASIVES
66243528825

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 3 in, Maximum RPM: 10825 rpm
Mi Item #05072771
MFR #66243528825
Price$20.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243528825

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 3 in, Maximum RPM: 10825 rpm
Mi Item #05072771
MFR #66243528825

Mfr description
66243528825 3 X 1/2 X 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.24/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Center Hole Diameter
    3/8 in
  • Disc Diameter
    3 in
  • Hole Size
    3/8 in
  • Overall Diameter
    3 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    3 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Stock Removal Surface Grinding, Tool, Cutter Grinding, Tool Sharpening, Truing & Dressin
  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    10825 rpm
  • Package Quantity
    10
  • UPC_NO
    66243528825
  • Wheel Hardness
    K
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)