Motion
7040-04-04-SS
7040-04-04-SS FNPT/MBSPT
MI ITEM #05072774
MFR #7040-04-04-SS
Your Price$83.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7040-04-04-SS FNPT/MBSPT
MI ITEM #05072774
MFR #7040-04-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.70/each(List $115.50)

Overview

Mfr description
7040-04-04-SS FNPT/MBSPT

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/4-19
  • End 1 Style
    Female Pipe, Male British Standard Pipe Tapered
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18 NPTF, R - 1/4-19
  • End 2 Style
    Female Pipe, Male British Standard Pipe Tapered
  • End 2 Size
    1/4 in
  • End 2 Thread
    1/4-18 NPTF, R - 1/4-19
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    34.5
  • Hex Body
    19.0
  • Series
    7040
  • Thread Depth
    7.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text