Motion
BYS17-9
Overshoe - Latex Material, Buckle Closure, Yellow
MI ITEM #05072806
MFR #BYS17-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overshoe - Latex Material, Buckle Closure, Yellow
MI ITEM #05072806
MFR #BYS17-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BYS17-9 SLUSH RUBBER BOOT

Specifications

  • Footwear Type
    Overshoe
  • Upper Material
    Latex
  • Closure Type
    Buckle
  • Color
    Yellow
  • Men'S Size
    9
  • Height
    17 in
  • Number Of Buckles Straps
    1
  • Lining Material
    Cotton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text