Motion
L0804-054MI
Motor Oil Series Motorcycle Oil - Bottle, 1 qt, 32 ISO Grade, 10W SAE Grade
MI ITEM #05072937
MFR #L0804-054MI
Your Price$12.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Motor Oil Series Motorcycle Oil - Bottle, 1 qt, 32 ISO Grade, 10W SAE Grade
MI ITEM #05072937
MFR #L0804-054MI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.56/each(List $15.08)

Overview

Mfr description
L0804-054MI NON-DET. M.O. SAE 10W
  • High Viscosity Index
  • High Flash and Fire Points
  • Extra Clean Motor Oils

Specifications

  • Oil Type
    Motorcycle Oil
  • Base Type
    Mineral
  • ISO Grade
    32
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • UPC_NO
    089215680412
  • SAE Grade
    10W
  • Composition
    Petroleum-Based Mineral Oil
  • Food Grade
    No
  • Overall Height
    9 in
  • Container Size
    1 qt (US)
  • Overall Width
    9.5 in
  • Container Type
    Bottle
  • Viscosity
    34
  • AGMA Number
    1
  • Application
    Motor and general oil applications requiring a non-detergent oil
  • Color
    Amber
  • Features & Benefits
    •High Viscosity Index •High Flash and Fire Points •Extra Clean Motor Oils
  • Flash Point
    219°C/425°F
  • Pour Point
    -37°C/-35°F
  • Viscosity Index
    122
  • Weight
    2.10 lbs
  • Manufacturer Upc Number
    089215680405
  • Overall Length
    13 in
  • Shelf Life
    10 yr
  • Product Type
    Motor & Engine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text