Motion
104-1225-006
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 194.8 cm³/r Max Geometric Displacement
Mi Item #05072938
MFR #104-1225-006
Price$1,516.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 194.8 cm³/r Max Geometric Displacement
Mi Item #05072938
MFR #104-1225-006

Mfr description
104-1225 MOTOR
  • Three zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,516.28/each

Specifications

Dimensions

  • Continuous Torque
    4779 in
  • Motor Port Size
    1-1/16–12 UNF-2B
  • Overall Height
    4.00 in
  • Overall Length
    8.88 in
  • Overall Width
    6.96 in

Details

  • Actual Mounting Flange
    Standard, 2 Bolt; 101.6 [4.00] Pilot Dia. 14.35 [.565] Dia. Holes On 146.0 [5.75] Dia. Bolt Circle. SAE B
  • Actual Output Shaft
    Spline
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports - Ports Oriented 180 Deg To Each Other
  • Continuous Flow Rate
    75 L/min
  • Displacement
    11.89 in³/r
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    385 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum RPM-Continuous
    191 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    2-Bolt Flange - 3.4 in Pilot - SAE B
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports - Ports Oriented 180 Deg To Each Other
  • Port Orientation
    Ports Oriented 180° To Each Other
  • Seal Type
    Standard
  • Series
    2000 - Standard
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)