Motion
V100L
High-Visibility Vest - Hi-Vis Orange
MI ITEM #05072999
MFR #V100L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Hi-Vis Orange
MI ITEM #05072999
MFR #V100L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V100L ORANGE NON-RATED SAFETY VEST

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • ANSI Class
    Non-ANSI Compliant
  • Front Closure
    Hook & Loop
  • Material Composition
    Mesh
  • Vest Color
    Hi-Vis Orange
  • Number Of Horizontal Stripes
    0
  • Legend
    None
  • Number Of Pockets
    0
  • Size
    L
  • Pattern
    None
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text