Motion
V40815-5.0

RADIANS INC.
V40815-5.0

Face Shield Window - 8 x 15-1/2 x 0.06 in Window
MI ITEM #05073022
MFR #V40815-5.0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
V40815-5.0

Face Shield Window - 8 x 15-1/2 x 0.06 in Window
MI ITEM #05073022
MFR #V40815-5.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V40815-5.0 GREEN VISOR

Specifications

  • Window Type
    Window
  • Comp
    Fits Most Headgear
  • Window Dimensions
    8 x 15-1/2 x 0.06 in
  • Window Height
    8 in
  • Window Width
    15-1/2 in
  • Window Thickness
    0.06 in
  • Lens Shade
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text