Motion
6230D
Jacket - Cotton Material, Large Size, Orange Color, Snaps Front Closure
MI ITEM #05073061
MFR #6230D
Your Price$42.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket - Cotton Material, Large Size, Orange Color, Snaps Front Closure
MI ITEM #05073061
MFR #6230D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.55/each(List $48.94)

Overview

Mfr description
6230D-L ORANGE 30" SPARK COAT

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Flame Retardant
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Retardant Garment
  • High Visibility
    High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Size
    Large
  • Color
    Orange
  • Material
    Cotton
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Material Weight
    9 oz/yd²
  • Pattern
    None
  • Chest Size
    44 to 46 in
  • Length
    30 in
  • UPC_NO
    608134623807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text