Motion
6230D
Jacket - Cotton Material, Orange Color, Snaps Front Closure
Mi Item #05073062
MFR #6230D
Price$42.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket - Cotton Material, Orange Color, Snaps Front Closure
Mi Item #05073062
MFR #6230D

Mfr description
6230D-M ORANGE SPARK JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.55/each

Specifications

Dimensions

  • Chest Size
    40 to 42 in
  • Length
    30 in
  • Material Weight
    9 oz/yd²

Details

  • Additional Details
    Collar: Stand Up | Fabric Weight: 9 oz | Back Length: 30 in
  • Applications
    Designed for light-duty welding
  • Approval Listing Regulations
    ASTM D6413-10, ASTM F1506
  • Breathable
    Yes
  • Closure Type
    Snap
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Collar Style
    Stand Up
  • Color
    Orange
  • Description
    Tillman Fire Resistant FR7A Cotton Welding Jacket
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Flame Retardant
  • Gender
    Unisex
  • High Visibility
    High Visibility Garment
  • Hood Type
    No Hood
  • Material
    Cotton
  • Number Of Pockets
    0
  • Pattern
    None
  • Product Line
    FR7A
  • Protection Type
    Welding Jacket
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    FR7A
  • Shirt Style
    Snap Front
  • Storm Flap
    No
  • Style
    Welding Jacket
  • UPC_NO
    608134623814
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)