Motion
6230D
Jacket - Cotton Material, 2X-Large Size, Orange Color, Snaps Front Closure
MI ITEM #05073065
MFR #6230D
List Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket - Cotton Material, 2X-Large Size, Orange Color, Snaps Front Closure
MI ITEM #05073065
MFR #6230D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.83/each for your price

Overview

Mfr description
6230D-2XL ORANGE 30" SPARK COAT

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Flame Retardant
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Retardant Garment
  • High Visibility
    High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Size
    2X-Large
  • Color
    Orange
  • Material
    Cotton
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Material Weight
    9 oz/yd²
  • Pattern
    None
  • Chest Size
    52 to 54 in
  • Length
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text