Motion
6230D
Jacket - Cotton Material, 3X-Large Size, Orange Color, Snaps Front Closure
MI ITEM #05073067
MFR #6230D
Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket - Cotton Material, 3X-Large Size, Orange Color, Snaps Front Closure
MI ITEM #05073067
MFR #6230D

Mfr description
6230D-3XL ORANGE 30" SPARK COAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.08/each

Specifications

Dimensions

  • Chest Size
    56 to 58 in
  • Length
    30 in
  • Material Weight
    9 oz/yd²
  • Size
    3X-Large

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Orange
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Flame Retardant
  • High Visibility
    High Visibility Garment
  • Hood Type
    None
  • Material
    Cotton
  • Number Of Pockets
    0
  • Pattern
    None
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)