Motion
NF030504
Nylon Flanged Bearing - 0.1875 in ID, 0.3125 in OD, 0.2500 in Length, 0.4375 in Flg Dia., Nylon Material
MI ITEM #05073077
MFR #NF030504
Your Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Flanged Bearing - 0.1875 in ID, 0.3125 in OD, 0.2500 in Length, 0.4375 in Flg Dia., Nylon Material
MI ITEM #05073077
MFR #NF030504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.33/each(List $1.82)

Overview

Mfr description
NF030504 BRG

Specifications

  • Type Of Bearing
    Flanged
  • Sleeve Bearing Type
    Flange Sleeve
  • Length Tolerance
    ±0.015 in
  • Bearing Material
    Nylon
  • Bushing Material
    Molded Polymer
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter Tolerance
    0.3125 in-0.3175 in
  • Outside Diameter
  • Description
    Nylon Flanged Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Flange Diameter
  • Material
    Nylon
  • Operating Temperature Range
    -20 to 250 ºF
  • Maximum PV Value
    3000
  • Maximum P Value
    400
  • Material Specification
    Molded Nylon 101
  • Inside Diameter
    0.1875 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108068
  • UPC_NO
    717905108068
  • Weight
    0.0007 lbs
  • Additional Details
    Flanged;Maintenance-Free
  • Flange Outside Diameter
    0.4375 in
  • Flange Diameter Tolerance
    ±0.015 in
  • Flange Thickness
    1.59 mm;1/16 in
  • Flange Thickness Tolerance
    ±0.005 in
  • Recommended Shaft Size
    3/16 in
  • Type
    Flanged
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text