Motion
S806CBL8
Adjustable Cable Lockout, 6ft (1.8m) Cable
Mi Item #05073081
MFR #S806CBL8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Cable Lockout, 6ft (1.8m) Cable
Mi Item #05073081
MFR #S806CBL8

Mfr description
S806CBL8 CABLE LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Diameter
    5/32 in
  • Cable Length
    6 ft.

Details

  • Body Material
    Thermoplastic
  • Cable Color
    Transparent
  • Cable Jacket Material
    Plastic
  • Cable Material
    Steel
  • Includes
    Safety Labels
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Max Number Of Padlocks
    4
  • Standards Met
    OSHA 1910.147
  • Type
    Pull-Tight Cable Lockout
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)