Motion
VXA2130-02N-1

SMC CORP OF AMERICA
VXA2130-02N-1

Direct Air Operated 2 Port Valve
MI ITEM #05073123
MFR #VXA2130-02N-1
Price$28.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXA2130-02N-1

Direct Air Operated 2 Port Valve
MI ITEM #05073123
MFR #VXA2130-02N-1

Mfr description
VXA2130-02N-1 VALVE, MEDIA, AIR PILOT
  • Direct air operated 2 port valve
  • Proper selection of body and sealing materials permits application of a wide variety of fluids
  • Valve body available in N.C. or N.O.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.20/each

Specifications

Dimensions

  • Orifice Diameter
    4.5 mm
  • Overall Height
    64 mm
  • Overall Length
    40 mm
  • Overall Width
    25.6 mm
  • Port 1 Size/Type
    1/4 NPTF
  • Weight
    170 g

Details

  • Body Material
    Brass
  • Country of Origin
    JP
  • Maximum Operating Pressure
    +0.5 Mpa2
  • Number Of Ports
    2
  • Operating Pressure Range
    Maximum of +0.5 Mpa
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)