Overview
Mfr description
KMFE-6 LOCKNUT
Specifications
- Outside Diameter
- Overall Width10.5 mm
- Weight0.13 lbs
- SeriesKMFE
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data