Motion
76399
Non-Impact Socket Set - Number of Sockets: 12 PC, Bit Shaft Style, 1/4 in, 3/8 in Drive Size, Torx Socket Points, Non-Impact
MI ITEM #05073150
MFR #76399
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Number of Sockets: 12 PC, Bit Shaft Style, 1/4 in, 3/8 in Drive Size, Torx Socket Points, Non-Impact
MI ITEM #05073150
MFR #76399

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76399 12 PIECE TAMPER-RESISTANT

Specifications

  • Shaft Style
    Bit
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    15 PC
  • Drive Size
    1/4 in, 3/8 in
  • Socket Points
    Torx
  • Socket Sizes
    T10s, T15s, T20s, T25s, T27s, T30s, T40s, T45s, T50s, T55s, T7s, T8s
  • Material
    Alloy Steel
  • Additional Details
    Tamper-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text