Motion
8080-B
Hose Reel for Medium Pressure Oil - Includes 1/2 in x 80 ft Hose, 1500 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #05073152
MFR #8080-B
Your Price$3,180.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Medium Pressure Oil - Includes 1/2 in x 80 ft Hose, 1500 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #05073152
MFR #8080-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,180.22/each(List $3,593.69)

Overview

Mfr description
8080-B MP 80' DOUBLE POST REEL

Specifications

  • Pressure Application
    Medium Pressure Oil
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    80 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    1500 psi
  • Description Keyword
    1/2 in x 80 ft Hose
  • Hose Outlet
    1/2 NPT - Female
  • Application
    Oil
  • UPC_NO
    098468321034
  • Weight
    146.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text