1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hub City Brush
60CCW
Broom or Mop Handle - Screw Clamp, Handle Material; Wood, Handle Length; 60 in
MI ITEM #
05073222
MFR #
60CCW
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Broom and Mop Handles and Braces
Hub City Brush 60CCW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hub City Brush
60CCW
Broom or Mop Handle - Screw Clamp, Handle Material; Wood, Handle Length; 60 in
MI ITEM #
05073222
MFR #
60CCW
Mfr description
60CCW HANDLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Diameter
1-1/8 in
Handle Length
60 in
Details
Handle Connection Type
Screw Clamp
Handle Material
Wood
Product Types
Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items