Motion
0692
Woods Inspection or Trouble Light - Mounting Style Hand Held, Hook Hanger, Color: Orange, Voltage: 120 V ac, Wattage: 75 W
MI ITEM #05073376
MFR #0692
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Woods Inspection or Trouble Light - Mounting Style Hand Held, Hook Hanger, Color: Orange, Voltage: 120 V ac, Wattage: 75 W
MI ITEM #05073376
MFR #0692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0692 16/3 50' SJTW ORG T/L 6 4.1 LIGHT

Specifications

  • Cord Length
    50 ft
  • Wattage
    75 W
  • Lighting Technology
    Incandescent
  • Cord Type
    SJT
  • Wire Gauge Conductors
    16/3
  • Guard Material
    Metal Guard w/ Outlet
  • Current
    13 A
  • Voltage
    120 V ac
  • Color
    Orange
  • Height
    11.7
  • Length
    19.6
  • Quantity
    1
  • Weight
    27.00 lbs, 27
  • Width
    12.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text