Motion
24052EMBW33C2

TIMKEN
24052EMBW33C2

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Straight Bore, Open, C2
MI ITEM #05073392
MFR #24052EMBW33C2
Price$18,208.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24052EMBW33C2

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Straight Bore, Open, C2
MI ITEM #05073392
MFR #24052EMBW33C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,208.94/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    5.5118 in
  • Outside Diameter  
    400 mm
  • Overall Width  
    140 mm
  • Weight
    140.54 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Dynamic Load Capacity
    535000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    053893929699
  • Maximum RPM (Grease)
    830 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    240
  • Static Load Capacity
    864000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    053893929699

Overview

Mfr description
24052 EMB W33 (C2)
  • (W33) Standard lubrication holes and groove in outer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought