Motion
B-1012;PDL001

JTEKT KOYO (NRB)
B-1012;PDL001

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 5/8 in Bore, 13/16 in OD, 3/4 in Width
MI ITEM #05073448
MFR #B-1012;PDL001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-1012;PDL001

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 5/8 in Bore, 13/16 in OD, 3/4 in Width
MI ITEM #05073448
MFR #B-1012;PDL001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-1012;PDL001 DRAWN CUP FULL COMPLEMENT

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Max Rpm
    3000 rpm, 4500 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-612-1
  • UPC_NO
    605790229114
  • Weight
    0.05 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-1012;PDL001 Drawn Cup Needle Roller Bearing has a 5/8 in bore diameter, open closure type, open ends drawn cup design, 0.8125 in outside diameter, 0.7500 in overall width, and 0.05 lbs weight, making it appropriate for gear assemblies and machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text