Motion
B-2016;PDL051

JTEKT KOYO (NRB)
B-2016;PDL051

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1-1/4 in Bore, 1-1/2 in OD, 1 in Width
MI ITEM #05073465
MFR #B-2016;PDL051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-2016;PDL051

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1-1/4 in Bore, 1-1/2 in OD, 1 in Width
MI ITEM #05073465
MFR #B-2016;PDL051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-2016;PDL051 DRAWN CUP FULL COMPLEMENT

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Max Rpm
    23000 rpm, 3500 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-1616
  • UPC_NO
    605790225833
  • Weight
    0.12 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-2016;PDL051 Drawn Cup Needle Roller Bearing features a 1-1/4 in bore diameter, open closure type, open ends drawn cup configuration, 1.5000 in outside diameter, 1.0000 in overall width, and 0.12 lbs weight, making it appropriate for heavy-duty power transmission.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text