Motion
B-2610;PDL125

JTEKT KOYO (NRB)
B-2610;PDL125

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1-5/8 in Bore, 2 in OD, 5/8 in Width
MI ITEM #05073470
MFR #B-2610;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-2610;PDL125

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1-5/8 in Bore, 2 in OD, 5/8 in Width
MI ITEM #05073470
MFR #B-2610;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-2610;PDL125 DRAWN CUP FULL COMPLEMENT

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Max Rpm
    3900 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-2020
  • UPC_NO
    605790225680
  • Weight
    0.13 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-2610;PDL125 Drawn Cup Needle Roller Bearing offers a 1-5/8 in bore diameter, open closure type with open ends drawn cup configuration, 2.0000 in outside diameter, 0.6250 in overall width, and 0.13 lbs weight, making it ideal for agricultural machinery and industrial power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text