Motion
B-2620;PDL125

JTEKT KOYO (NRB)
B-2620;PDL125

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1-5/8 in Bore, 2 in OD, 1-1/4 in Width
Mi Item #05073472
MFR #B-2620;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-2620;PDL125

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1-5/8 in Bore, 2 in OD, 1-1/4 in Width
Mi Item #05073472
MFR #B-2620;PDL125

Mfr description
B-2620;PDL125 DRAWN CUP FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.29 lbs

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-2220
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-2620;PDL125 Drawn Cup Needle Roller Bearing features a 1-5/8 in bore diameter, open closure type with open ends drawn cup design, 2.0000 in outside diameter, 1.2500 in overall width, and 0.29 lbs weight, making it ideal for heavy-duty industrial gearboxes, construction equipment, and high-load power transmission systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    2600 rpm, 3900 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790225956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)