Motion
B-3416;PDL125

JTEKT KOYO (NRB)
B-3416;PDL125

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 2-1/8 in Bore, 2-1/2 in OD, 1 in Width
MI ITEM #05073479
MFR #B-3416;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-3416;PDL125

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 2-1/8 in Bore, 2-1/2 in OD, 1 in Width
MI ITEM #05073479
MFR #B-3416;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-3416;PDL125 DRAWN CUP FULL COMPLEMENT

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Max Rpm
    2000 rpm, 3100 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-3024
  • UPC_NO
    605790226601
  • Weight
    0.29 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-3416;PDL125 is a drawn cup needle roller bearing with a 2-1/8 in bore diameter, open closure type, open ends design, 2.5000 in outside diameter, 1.0000 in overall width, and 0.29 lbs weight, suitable for heavy-duty industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text