Motion
B-3416;PDL449

JTEKT KOYO (NRB)
B-3416;PDL449

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 2-1/8 in Bore, 2-1/2 in OD, 1 in Width
Mi Item #05073480
MFR #B-3416;PDL449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-3416;PDL449

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 2-1/8 in Bore, 2-1/2 in OD, 1 in Width
Mi Item #05073480
MFR #B-3416;PDL449

Mfr description
B-3416;PDL449 DRAWN CUP FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.29 lbs

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-3024
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-3416;PDL449 Drawn Cup Needle Roller Bearing features a 2-1/8 in bore diameter, open closure type, open ends drawn cup construction, 2.5000 in outside diameter, 1.0000 in overall width, and 0.29 lbs weight, making it suitable for heavy equipment and industrial transmission systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    3100 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790229435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)