Motion
B-4216;PDL001

JTEKT KOYO (NRB)
B-4216;PDL001

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 2-5/8 in Bore, 3 in OD, 1 in Width
MI ITEM #05073481
MFR #B-4216;PDL001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-4216;PDL001

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 2-5/8 in Bore, 3 in OD, 1 in Width
MI ITEM #05073481
MFR #B-4216;PDL001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-4216;PDL001 DRAWN CUP FULL COMPLEMENT

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Max Rpm
    1700 rpm, 2500 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790229466
  • Weight
    0.35 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-4216;PDL001 is a drawn cup needle roller bearing with a 2-5/8 in bore diameter, open closure type, open ends design, 3.0000 in outside diameter, 1.0000 in overall width, and 0.35 lbs weight, ideal for heavy industrial and agricultural equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text