Motion
BH-128;PDL030

JTEKT KOYO (NRB)
BH-128;PDL030

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement
Mi Item #05073485
MFR #BH-128;PDL030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
BH-128;PDL030

Drawn Cup Needle Roller Bearing - Open Ends with Full Complement
Mi Item #05073485
MFR #BH-128;PDL030

Mfr description
BH-128 DRAWN CUP FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.04 lbs

Details

  • Drawn Cup Type
    Open Ends
  • Long Description
    The BH-128;PDL030 is a drawn cup needle roller bearing with open ends design and 0.04 lbs weight, suitable for general industrial applications requiring compact radial load support.
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    605790233364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)