Motion
JTT-1410;PDL449

JTEKT KOYO (NRB)
JTT-1410;PDL449

Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1250 in OD, 0.6250 in Width, Sealed
MI ITEM #05073487
MFR #JTT-1410;PDL449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JTT-1410;PDL449

Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1250 in OD, 0.6250 in Width, Sealed
MI ITEM #05073487
MFR #JTT-1410;PDL449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JTT-1410;PD;L449 DRAWN CUP CAGED BEARING

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Max Rpm
    8700 rpm
  • Precision Rating
    Not Rated
  • Series
    JTT
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790225703
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The JTT-1410;PDL449 is a drawn cup needle roller bearing with a 7/8 in bore diameter, sealed closure type, open ends design, 1.1250 in outside diameter, 0.6250 in overall width, and 0.04 lbs weight, ideal for systems requiring moderate sealing and radial load support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text