Motion
K50X66X30H.ZB2

JTEKT KOYO (NRB)
K50X66X30H.ZB2

Needle Roller Bearing - 50 mm Bore, 66 mm OD, 30 mm Width, Open
MI ITEM #05073488
MFR #K50X66X30H.ZB2
Your Price$52.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K50X66X30H.ZB2

Needle Roller Bearing - 50 mm Bore, 66 mm OD, 30 mm Width, Open
MI ITEM #05073488
MFR #K50X66X30H.ZB2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.01/each(List $59.82)

Overview

Mfr description
K50X66X30H.ZB2 CAGE AND ROLLER ASSEMBLY

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bearing Material
    Chrome Steel
  • Radial Dynamic Load Capacity
    18190 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    24500 lbf
  • Max Rpm
    9100 rpm
  • Flanges
    No Flange
  • Series
    K
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    ANSI/ABMA 18.1
  • Lubrication Type
    Rust Preventative
  • UPC_NO
    605790213045
  • Weight
    42.33 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K50X66X30H.ZB2 Needle Roller Bearing features a 50 mm bore diameter, 66 mm outside diameter, 30 mm overall width, open closure type, and a weight of 42.33 lbs, making it ideal for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text