Motion
RCB-101416;PDL068

JTEKT KOYO (NRB)
RCB-101416;PDL068

Drawn Cup Needle Roller Bearing - Roller Clutch, 5/8 in Bore, 0.8750 in OD, 1.0000 in Width, Open
MI ITEM #05073489
MFR #RCB-101416;PDL068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RCB-101416;PDL068

Drawn Cup Needle Roller Bearing - Roller Clutch, 5/8 in Bore, 0.8750 in OD, 1.0000 in Width, Open
MI ITEM #05073489
MFR #RCB-101416;PDL068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RCB-101416;PD;L068 DRAWN CUP CLUTCH, ETC

Specifications

  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • Drawn Cup Type
    Roller Clutch
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    Polymer
  • Max Rpm
    14000 rpm
  • Torque
    16.8 N-m
  • Precision Rating
    Not Rated
  • Series
    RCB
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790230387
  • Weight
    0.05 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The RCB-101416;PDL068 is a drawn cup needle roller bearing with a 5/8 in bore diameter, open closure type, roller clutch design, 0.8750 in outside diameter, 1.0000 in overall width, and 0.05 lbs weight, ideal for overrunning clutch and indexing applications in compact mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text