Motion
RCB-121616;PDL068

JTEKT KOYO (NRB)
RCB-121616;PDL068

Drawn Cup Needle Roller Bearing - Roller Clutch, 3/4 in Bore, 1.0000 in OD, 1.0000 in Width, Open
Mi Item #05073490
MFR #RCB-121616;PDL068
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RCB-121616;PDL068

Drawn Cup Needle Roller Bearing - Roller Clutch, 3/4 in Bore, 1.0000 in OD, 1.0000 in Width, Open
Mi Item #05073490
MFR #RCB-121616;PDL068

Mfr description
RCB-121616;PD;L068 DRAWN CUP CLUTCH, ETC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Torque
    23.3 N-m
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polymer
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RCB-121616;PDL068 Drawn Cup Needle Roller Bearing features a 3/4 in bore diameter, open closure type with roller clutch drawn cup design, 1.0000 in outside diameter, 1.0000 in overall width, and 0.06 lbs weight, making it suitable for overrunning clutch systems and indexing applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    12000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RCB
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790230417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)