Motion
RCB-162117;PDL086

JTEKT KOYO (NRB)
RCB-162117;PDL086

Drawn Cup Needle Roller Bearing - Roller Clutch, 1 in Bore, 1-5/16 in OD, 27 mm Width
Mi Item #05073491
MFR #RCB-162117;PDL086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RCB-162117;PDL086

Drawn Cup Needle Roller Bearing - Roller Clutch, 1 in Bore, 1-5/16 in OD, 27 mm Width
Mi Item #05073491
MFR #RCB-162117;PDL086

Mfr description
RCB-162117;PDL086 DRAWN CUP CLUTCH, ETC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    27 mm
  • Precision Rating
    Not Rated
  • Torque
    439 in

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RCB-162117;PDL086 Drawn Cup Needle Roller Bearing features a 1.0000 in bore diameter, open closure type with roller clutch drawn cup design, 1.3125 in outside diameter, and 27 mm overall width, making it suitable for overrunning clutch and indexing drive applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8700 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    RCB
  • UPC_NO
    605790230448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)