Motion
K12X16X10FV.H86

JTEKT KOYO (NRB)
K12X16X10FV.H86

Needle Roller Bearing - 12 mm Bore, 16 mm OD, 10 mm Width, Open
MI ITEM #05073492
MFR #K12X16X10FV.H86
Your Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K12X16X10FV.H86

Needle Roller Bearing - 12 mm Bore, 16 mm OD, 10 mm Width, Open
MI ITEM #05073492
MFR #K12X16X10FV.H86

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.64/each(List $13.38)

Overview

Mfr description
K12X16X10FV.H86 CAGE & ROLLER ASSEMBLY

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    Chrome Steel
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Flanges
    No Flange
  • Series
    K
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    ANSI/ABMA 18.1
  • UPC_NO
    605790212932
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K12X16X10FV.H86 Needle Roller Bearing features a 12 mm bore diameter, 16 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.02 lbs, making it ideal for miniature precision devices.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text