Motion
B-128;PDL449

JTEKT KOYO (NRB)
B-128;PDL449

Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.5000 in Width, Open
MI ITEM #05073500
MFR #B-128;PDL449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-128;PDL449

Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.5000 in Width, Open
MI ITEM #05073500
MFR #B-128;PDL449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-128;PDL449 DRAWN CUP FULL COMPLEMENT

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    No Cage
  • Max Rpm
    5600 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-88
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790229244
  • Weight
    0.034 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-128;PDL449 Drawn Cup Needle Roller Bearing has a 3/4 in bore diameter, open closure type, open ends drawn cup construction, 1.0000 in outside diameter, 0.5000 in overall width, and 0.034 lbs weight, making it ideal for automotive and industrial shaft support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text