Motion
B-186;PDL051

JTEKT KOYO (NRB)
B-186;PDL051

Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1.3750 in OD, 0.3750 in Width, Open
MI ITEM #05073506
MFR #B-186;PDL051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
B-186;PDL051

Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1.3750 in OD, 0.3750 in Width, Open
MI ITEM #05073506
MFR #B-186;PDL051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-186;PDL125 DRAWN CUP FULL COMPLEMENT

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    No Cage
  • Max Rpm
    3800 rpm
  • Precision Rating
    Not Rated
  • Series
    B
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-1416
  • UPC_NO
    605790229121
  • Weight
    0.039 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The B-186;PDL051 Drawn Cup Needle Roller Bearing has a 1-1/8 in bore diameter, open closure type with open ends drawn cup construction, 1.3750 in outside diameter, 0.3750 in overall width, and 0.039 lbs weight, making it ideal for compact heavy-duty gear assemblies and mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text