Motion
BH-78;PDL125

JTEKT KOYO (NRB)
BH-78;PDL125

Drawn Cup Needle Roller Bearing - Open Ends, 7/16 in Bore, 0.6875 in OD, 0.5000 in Width, Open
MI ITEM #05073523
MFR #BH-78;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
BH-78;PDL125

Drawn Cup Needle Roller Bearing - Open Ends, 7/16 in Bore, 0.6875 in OD, 0.5000 in Width, Open
MI ITEM #05073523
MFR #BH-78;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7/16 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IRA-4
  • Drawn Cup Type
    Open Ends
  • Long Description
    The BH-78;PDL125 Drawn Cup Needle Roller Bearing features a 7/16 in bore diameter, open closure type, open ends drawn cup construction, 0.6875 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it suitable for light industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    5700 rpm, 8800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BH
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790233340

Overview

Mfr description
BH-78;PDL125 DRAWN CUP FULL COMPLEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought